Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14IUH32AA Furnas Starters, STARTER
MFG Item Number
14IUH32AA
14IUH32AA Furnas Starters, STARTER
MFG Item Number
14IUH32AA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
14IUH32AA |
| Manufacturer |
Furnas |
| Family Series |
Furnas Starters |
| Description |
STARTER |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
115 A |
| NEMA Frame Size |
3-1/2 |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
14IUH32AA
Furnas Starters