Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14PLKS16 Hammond Manufacturing Enclosures, 1414 PADLOCK KIT
14PLKS16 Hammond Manufacturing Enclosures, 1414 PADLOCK KIT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
14PLKS16 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
1414 PADLOCK KIT |
| Accessory Type |
Locking Kit |
| Comments |
1414 Series |
| Net Weight |
1 lb |
| Gross Weight |
0.05 lbs |
14PLKS16
Hammond Manufacturing Enclosures