Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PCJP Series
14PVC0705
Hammond Manufacturing Enclosures, PCJP Series
Panel 6.9 x 4.9 - Fits Encl. 8 x 6
MFG Item Number
14PVC0705
This item cannot be canceled or returned
Description
Panel 6.9 x 4.9 - Fits Encl. 8 x 6
Specifications
Specifications
| Manufacturer Part Number |
14PVC0705 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PCJP |
| Family Series |
Hammond Manufacturing Enclosures, PCJP Series |
| Description |
Panel 6.9 x 4.9 - Fits Encl. 8 x 6 - PVC |
| Material |
PVC |
| Composition |
Non-Metallic |
| Panel Type |
Inner |
| Kit |
Kit with Hardware |
| Comments |
Panel Fits Enclosure 8 x 6 Inches |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
14PVC0705
Hammond Manufacturing Enclosures, PCJP Series