Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14QRS16 Hammond Manufacturing Enclosures, Quick Release Latch, 316 Stainless
14QRS16 Hammond Manufacturing Enclosures, Quick Release Latch, 316 Stainless
This item cannot be canceled or returned
Description
Quick Release Latch, 316 Stainless
Specifications
Specifications
| Manufacturer Part Number |
14QRS16 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Quick Release Latch, 316 Stainless Steel |
| Accessory Type |
Quick Release Clamp |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
For Junction Box |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
14QRS16
Hammond Manufacturing Enclosures