Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14R0705SS Hammond Manufacturing Enclosures, Inner Panel, 6.75in.x4.88in., 304
MFG Item Number
14R0705SS
14R0705SS Hammond Manufacturing Enclosures, Inner Panel, 6.75in.x4.88in., 304
MFG Item Number
14R0705SS
This item cannot be canceled or returned
Description
Inner Panel, 6.75in.x4.88in., 304
Specifications
Specifications
| Manufacturer Part Number |
14R0705SS |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Inner Panel, 6.75in.x4.88in., 304 Stainless Steel |
| Material |
Stainless Steel |
| Panel Type |
Inner |
| Nominal Height |
7 " |
| Nominal Width |
5 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
14R0705SS
Hammond Manufacturing Enclosures