Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14R1311SS Hammond Manufacturing Enclosures, 14R-SS Series, Inner Panel, 12.75in.x10.88in., 304
MFG Item Number
14R1311SS
14R1311SS Hammond Manufacturing Enclosures, 14R-SS Series, Inner Panel, 12.75in.x10.88in., 304
MFG Item Number
14R1311SS
This item cannot be canceled or returned
Description
Enclosures, 14R-SS Series
Inner Panel, 12.75in.x10.88in., 304
14R-SS Series Information
Specifications
Specifications
| Manufacturer Part Number |
14R1311SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
14R-SS |
| Family Series |
Hammond Manufacturing Enclosures, 14R-SS Series |
| Description |
Inner Panel, 12.75in.x10.88in., 304 Stainless Steel |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Kit |
Kit with Hardware |
| Comments |
Panel Fits Enclosure 14 x 12 Inches |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
14R1311SS
Hammond Manufacturing Enclosures, 14R-SS Series