14R1513
Hammond Manufacturing Enclosures, 1414 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14R1513 Hammond Manufacturing Enclosures, 1414 Series, Inner Panel, 14.75in.x12.88in., Steel
MFG Item Number
14R1513

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

14R1513 Hammond Manufacturing Enclosures, 1414 Series, Inner Panel, 14.75in.x12.88in., Steel

MFG Item Number
14R1513
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414 Series
Item #
14R1513
Inner Panel, 14.75in.x12.88in., Steel

1414 Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Fabricated From 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Specifications

Specifications
Manufacturer Part Number 14R1513
Manufacturer Hammond Manufacturing
Product Series 1414
Family Series Hammond Manufacturing Enclosures, 1414 Series
Description Inner Panel, 14.75in.x12.88in., Steel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 14 "
Net Weight 4.2 lbs
Gross Weight 4 lbs
Alternatives
P1614
P1614
Wiegmann Enclosures, P Series