Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
14RB-10CP Catamount, a T & B Brand Terminals, RB Series, INS VIN RNG TRM 18-14 No10 AWG BLUE
MFG Item Number
14RB-10CP
14RB-10CP Catamount, a T & B Brand Terminals, RB Series, INS VIN RNG TRM 18-14 No10 AWG BLUE
MFG Item Number
14RB-10CP
This item cannot be canceled or returned
Description
INS VIN RNG TRM 18-14 No10 AWG BLUE
Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire) Wire Range Identification on the Tongue of Each Terminal Constructed of Electrolytic Copper for High Conductivity Include Extra Metal Sleeve to Grip Insulation Serrated Barrel Increases Grip on Wire
Specifications
Specifications
Manufacturer Part Number
14RB-10CP
Manufacturer
Catamount, a T & B Brand
Product Series
RB
Family Series
Catamount, a T & B Brand Terminals, RB Series
Description
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole 10, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated, Mini-Pack
Terminal Type
Ring
Wire Size Range
16-14 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Blue
Material
Copper
Plating Material
Tin
Stud Size
#10
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
14RB-10CP
Catamount, a T & B Brand Terminals, RB Series