14RB-10F
Catamount, a T & B Brand Terminals, RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14RB-10F Catamount, a T & B Brand Terminals, RB Series, INS VINYL FORK TERM 18-14 No10 BLUE
MFG Item Number
14RB-10F

14RB-10F Catamount, a T & B Brand Terminals, RB Series, INS VINYL FORK TERM 18-14 No10 BLUE

MFG Item Number
14RB-10F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, RB Series
Item #
14RB-10F
INS VINYL FORK TERM 18-14 No10 BLUE

RB Series Information

  • Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
  • Wire Range Identification on the Tongue of Each Terminal
  • Constructed of Electrolytic Copper for High Conductivity
  • Include Extra Metal Sleeve to Grip Insulation
  • Serrated Barrel Increases Grip on Wire


Specifications

Specifications
Manufacturer Part Number 14RB-10F
Manufacturer Catamount, a T & B Brand
Product Series RB
Family Series Catamount, a T & B Brand Terminals, RB Series
Description Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole 10, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Spade/Fork
Wire Size Range 18-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0025 lbs
Gross Weight 0.001 lbs
Alternatives
RB1157
RB1157
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series