14RB-250FL
Catamount, a T & B Brand Terminals, RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14RB-250FL Catamount, a T & B Brand Terminals, RB Series, VNYL INS FEM DISC 16-14 BLUE

MFG Item Number
14RB-250FL

14RB-250FL Catamount, a T & B Brand Terminals, RB Series, VNYL INS FEM DISC 16-14 BLUE

MFG Item Number
14RB-250FL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, RB Series
Item #
14RB-250FL
VNYL INS FEM DISC 16-14 BLUE

RB Series Information

  • Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
  • Wire Range Identification on the Tongue of Each Terminal
  • Constructed of Electrolytic Copper for High Conductivity
  • Include Extra Metal Sleeve to Grip Insulation
  • Serrated Barrel Increases Grip on Wire


Specifications

Specifications
Manufacturer Part Number 14RB-250FL
Manufacturer Catamount, a T & B Brand
Product Series RB
Family Series Catamount, a T & B Brand Terminals, RB Series
Description Vinyl-Insulated Female Disconnect, Length .96 Inch, Width .29 Inch, Max Insulation .17, Tab Size .25x.032, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs