Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14RB-516X Catamount, a T & B Brand Terminals, RB Series, EXP INS VINYL RING TERM, 18-14, 5/1
MFG Item Number
14RB-516X
14RB-516X Catamount, a T & B Brand Terminals, RB Series, EXP INS VINYL RING TERM, 18-14, 5/1
MFG Item Number
14RB-516X
This item cannot be canceled or returned
Description
EXP INS VINYL RING TERM, 18-14, 5/1
- Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
- Wire Range Identification on the Tongue of Each Terminal
- Constructed of Electrolytic Copper for High Conductivity
- Include Extra Metal Sleeve to Grip Insulation
- Serrated Barrel Increases Grip on Wire
Specifications
Specifications
| Manufacturer Part Number |
14RB-516X |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
RB |
| Family Series |
Catamount, a T & B Brand Terminals, RB Series |
| Description |
Expanded Vinyl-Insulated Ring Terminal, Length 1.15 Inches, Width .50 Inches, Maximum Insulation .200, Bolt Hole 5/16 Inch, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated |
| Terminal Type |
Ring |
| Wire Size Range |
18-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/16 " |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
14RB-516X
Catamount, a T & B Brand Terminals, RB Series