14RB-8
Catamount, a T & B Brand Terminals, RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14RB-8

Catamount, a T & B Brand Terminals, RB Series

14RB-8

Catamount, a T & B Brand Terminals, RB Series
INS VINYL RING TERM 18-14 NO8 BLUE
MFG Item Number
14RB-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, RB Series
Item #
14RB-8
INS VINYL RING TERM 18-14 NO8 BLUE

RB Series Information

  • Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
  • Wire Range Identification on the Tongue of Each Terminal
  • Constructed of Electrolytic Copper for High Conductivity
  • Include Extra Metal Sleeve to Grip Insulation
  • Serrated Barrel Increases Grip on Wire


Specifications

Specifications
Manufacturer Part Number 14RB-8
Manufacturer Catamount, a T & B Brand
Product Series RB
Family Series Catamount, a T & B Brand Terminals, RB Series
Description Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole 8, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Ring
Wire Size Range 18-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0025 lbs
Gross Weight 0.001 lbs