14RB-8FL
Catamount, a T & B Brand Terminals, RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14RB-8FL

Catamount, a T & B Brand Terminals, RB Series

14RB-8FL

Catamount, a T & B Brand Terminals, RB Series
INS VINYL LKG FRK TRM 18-14 BLT No8
MFG Item Number
14RB-8FL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, RB Series
Item #
14RB-8FL
INS VINYL LKG FRK TRM 18-14 BLT No8

RB Series Information

  • Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
  • Wire Range Identification on the Tongue of Each Terminal
  • Constructed of Electrolytic Copper for High Conductivity
  • Include Extra Metal Sleeve to Grip Insulation
  • Serrated Barrel Increases Grip on Wire


Specifications

Specifications
Manufacturer Part Number 14RB-8FL
Manufacturer Catamount, a T & B Brand
Product Series RB
Family Series Catamount, a T & B Brand Terminals, RB Series
Description Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole 8, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Spade/Fork - Locking
Wire Size Range 18-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs