Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14RBA2-GDM Eaton Fuses, 14.4 KV, RBA-200, GLASS POLY DISC MTG
MFG Item Number
14RBA2-GDM
14RBA2-GDM Eaton Fuses, 14.4 KV, RBA-200, GLASS POLY DISC MTG
MFG Item Number
14RBA2-GDM
This item cannot be canceled or returned
Description
14.4 KV, RBA-200, GLASS POLY DISC MTG
Specifications
Specifications
| Manufacturer Part Number |
14RBA2-GDM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton RBA expulsion fuse mounting part, Expulsion fuse accessory, used with Type RBA expulsion fuses, 200A, 14 kV max., Glass polyester insulator, Disconnect mounting |
| Fuse Type |
Medium Voltage |
| Net Weight |
35.3 lbs |
| Gross Weight |
35.35 lbs |