Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
14RBC-516 Catamount, a T & B Brand Terminals, RB Series, INS VINYL RING TERM 16-14 HD 5/16IN
MFG Item Number
14RBC-516
14RBC-516 Catamount, a T & B Brand Terminals, RB Series, INS VINYL RING TERM 16-14 HD 5/16IN
MFG Item Number
14RBC-516
This item cannot be canceled or returned
Description
INS VINYL RING TERM 16-14 HD 5/16IN
Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire) Wire Range Identification on the Tongue of Each Terminal Constructed of Electrolytic Copper for High Conductivity Include Extra Metal Sleeve to Grip Insulation Serrated Barrel Increases Grip on Wire
Specifications
Specifications
Manufacturer Part Number
14RBC-516
Manufacturer
Catamount, a T & B Brand
Product Series
RB
Family Series
Catamount, a T & B Brand Terminals, RB Series
Description
Vinyl-Insulated Heavy-Duty Ring Terminal, Length 1.29 Inches, Width 0.54 Inch, Maximum Insulation 0.21, Bolt Size 5/16 Inch, Wire Range 16-14 Heavy Duty AWG, Color Green, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
16-14 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Green
Material
Copper
Plating Material
Tin
Stud Size
5/16 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
14RBC-516
Catamount, a T & B Brand Terminals, RB Series