14RBC-6
Catamount, a T & B Brand Terminals, RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14RBC-6 Catamount, a T & B Brand Terminals, RB Series, INS VINYL RING TERM 16-14 HVDTY No6

MFG Item Number
14RBC-6

14RBC-6 Catamount, a T & B Brand Terminals, RB Series, INS VINYL RING TERM 16-14 HVDTY No6

MFG Item Number
14RBC-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, RB Series
Item #
14RBC-6
INS VINYL RING TERM 16-14 HVDTY No6

RB Series Information

  • Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
  • Wire Range Identification on the Tongue of Each Terminal
  • Constructed of Electrolytic Copper for High Conductivity
  • Include Extra Metal Sleeve to Grip Insulation
  • Serrated Barrel Increases Grip on Wire


Specifications

Specifications
Manufacturer Part Number 14RBC-6
Manufacturer Catamount, a T & B Brand
Product Series RB
Family Series Catamount, a T & B Brand Terminals, RB Series
Description Vinyl-Insulated Heavy-Duty Ring Terminal, Length 1.06 Inches, Width 0.25 Inch, Maximum Insulation 0.21, Bolt Size 6, Wire Range 16-14 Heavy Duty AWG, Color Green, Copper, Tin Plated
Terminal Type Ring
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Green
Material Copper
Plating Material Tin
Stud Size #6
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs