Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14S10 Hubbell Jacks, CONN, 1/4JK,LOCKING,SDR TYPE,PNL MT,
14S10 Hubbell Jacks, CONN, 1/4JK,LOCKING,SDR TYPE,PNL MT,
This item cannot be canceled or returned
Description
CONN, 1/4JK,LOCKING,SDR TYPE,PNL MT,
Specifications
Specifications
| Manufacturer Part Number |
14S10 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
1/4 " |
| Mounting |
Panel Mount |
| Termination |
Solder Terminals |
| Approvals |
CSA, UL |
| Comments |
10 Pack |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |