14SF-188

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14SF-188

Temprel Inc Thermocouples

14SF-188

Temprel Inc Thermocouples
1/4in. MNPT x 0.188in. OD Stainless
MFG Item Number
14SF-188
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermocouples, Series
Item #
14SF-188
1/4in. MNPT x 0.188in. OD Stainless

Series Information

Specifications

Specifications
Manufacturer Part Number 14SF-188
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description 1/4in. MNPT x 0.188in. OD Stainless Fitting
Type Fitting
Connection Type MNPT
Connection 1/4 "
Compression Size 1/4 "
Material Stainless Steel
Net Weight 0.07 lbs
Gross Weight 0.07 lbs