Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 14SFT-300 |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Current Transformers |
| Description | Current Transformer, 30:5, 2.5VA, 60 Hz, Foot Mount, 8-32 Sec Studs, 1/2in. Window, Solid Core |
| Core Type | Solid Core |
| Aperture Size | 0.5 " Dia. |
| Current Ratio | 30:5 |
| Frequency | 50-400 Hz |
| Insulation Level (V) | 600 V |
| Basic Impulse Level (kV) | 10 kV |
| Mounting | Foot Mounted |
| Termination | 8-32 Brass Studs |
| Approvals | CSA, UR |
| Net Weight | 1.09 lbs |
| Gross Weight | 1.09 lbs |