Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14SS Eaton's Crouse-Hinds series Fittings, 1 1/4 FITTING LOCKNUT SS
14SS Eaton's Crouse-Hinds series Fittings, 1 1/4 FITTING LOCKNUT SS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
14SS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series locknut, Stainless steel, 1-1/4 |
| Trade Size |
1-1/4 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
14SS
Eaton's Crouse-Hinds series Fittings