Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15.002.0257.2 Wieland Terminal Blocks, PCB CONNECTOR 8105 B/ 2 C 2 OB RW GW
MFG Item Number
15.002.0257.2
15.002.0257.2 Wieland Terminal Blocks, PCB CONNECTOR 8105 B/ 2 C 2 OB RW GW
MFG Item Number
15.002.0257.2
This item cannot be canceled or returned
Description
PCB CONNECTOR 8105 B/ 2 C 2 OB RW GW
Specifications
Specifications
| Manufacturer Part Number |
15.002.0257.2 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Terminal Blocks |
| Description |
PCB CONNECTOR 8105 B/ 2 C 2 OB RW GW |
| Connection Type |
Screw Clamp |
| Number of Poles |
2 |
| Pin Spacing |
5 mm |
| Length |
10 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
26-12 AWG |
| Color |
White |
| Composition |
Polyamide |
| Pluggable |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
15.002.0257.2
Wieland Terminal Blocks