15-090
Gardner Bender Terminals, Nylon Pigtail Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15-090 Gardner Bender Terminals, Nylon Pigtail Connectors Series, Nylon Pigtail Connector, 22-10 AWG,

MFG Item Number
15-090

15-090 Gardner Bender Terminals, Nylon Pigtail Connectors Series, Nylon Pigtail Connector, 22-10 AWG,

MFG Item Number
15-090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Nylon Pigtail Connectors Series
Item #
15-090
Nylon Pigtail Connector, 22-10 AWG,

Nylon Pigtail Connectors Series Information

  • Vibration Resistant
  • Tin‑Plated Seamless Copper
  • Corrosion and Chemical Resistant
Closed‑end crimp connector designed for use with solid or stranded wire.


Specifications

Specifications
Manufacturer Part Number 15-090
Manufacturer Gardner Bender
Product Series Nylon Pigtail Connectors
Family Series Gardner Bender Terminals, Nylon Pigtail Connectors Series
Description Nylon Pigtail Connector, 22-10 AWG, White; , CL/15
Capacity 22-10 AWG
Max Voltage 300 V
Wire Type Copper
Color White
Style Standard
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.055 lbs