15-098
Gardner Bender Terminals, General Purpose Ring Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15-098 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal 4 AWG, Stud Sz 3/8in.,

MFG Item Number
15-098

15-098 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal 4 AWG, Stud Sz 3/8in.,

MFG Item Number
15-098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Ring Terminals Series
Item #
15-098
Ring Terminal 4 AWG, Stud Sz 3/8in.,

General Purpose Ring Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 15-098
Manufacturer Gardner Bender
Product Series General Purpose Ring Terminals
Family Series Gardner Bender Terminals, General Purpose Ring Terminals Series
Description Ring Terminal 4 AWG, Stud Sz 3/8in., Yellow; , CL/4
Terminal Type Ring
Wire Size Range 4 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Stud Size 3/8 "
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.1 lbs
Gross Weight 0.116 lbs