15-104
Gardner Bender Terminals, General Purpose Ring Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15-104 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal 16-14 AWG, 8-10 Stud,

MFG Item Number
15-104

15-104 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal 16-14 AWG, 8-10 Stud,

MFG Item Number
15-104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Ring Terminals Series
Item #
15-104
Ring Terminal 16-14 AWG, 8-10 Stud,

General Purpose Ring Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 15-104
Manufacturer Gardner Bender
Product Series General Purpose Ring Terminals
Family Series Gardner Bender Terminals, General Purpose Ring Terminals Series
Description Ring Terminal 16-14 AWG, 8-10 Stud, Blue; , CL/15
Terminal Type Ring
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Stud Size #10, #8
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.0006 lbs
Gross Weight 0.045 lbs