Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15-110-60-PSI-SSC NOSHOK Panel Meters & Gauges, Pressure Gauge
MFG Item Number
15-110-60-psi-SSC
15-110-60-PSI-SSC NOSHOK Panel Meters & Gauges, Pressure Gauge
MFG Item Number
15-110-60-psi-SSC
Item Number
15-110-60-PSI-SSC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Specifications
Specifications
| Manufacturer Part Number |
15-110-60-psi-SSC |
| Manufacturer |
NOSHOK |
| Family Series |
NOSHOK Panel Meters & Gauges |
| Description |
Pressure Gauge, 1.5 304SS Case, Copper Alloy Internals, 60 psi, 1/8 NPT Back Conn |
| Range |
0-60 psi |
| Case Size |
1.5 " |
| Case Material |
Stainless Steel |
| Tube & Socket Material |
Brass, Copper Alloy |
| Connection |
1/8 NPT |
| Units |
Single Scale: psi (in Hg Vacuum) |
| Vacuum Measurement |
Yes |
| Window Composition |
Acrylic |
| Filler Medium |
Dry |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
15-110-60-PSI-SSC
NOSHOK Panel Meters & Gauges