Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15-120 Gardner Bender Terminals, Terminal Kits and Assortments Series, Butt Splice Assortment, 22-10 AWG; ,
15-120 Gardner Bender Terminals, Terminal Kits and Assortments Series, Butt Splice Assortment, 22-10 AWG; ,
This item cannot be canceled or returned
Description
Terminals, Terminal Kits and Assortments Series
Butt Splice Assortment, 22-10 AWG; ,
Terminal Kits and Assortments Series Information
- Large Selection of Popular Terminals and Connectors
- Assorted Wire Ranges, Terminal and Connector Types
Specifications
Specifications
| Manufacturer Part Number |
15-120 |
| Manufacturer |
Gardner Bender |
| Product Series |
Terminal Kits and Assortments |
| Family Series |
Gardner Bender Terminals, Terminal Kits and Assortments Series |
| Description |
Butt Splice Assortment, 22-10 AWG; , CL/15 |
| Terminal Type |
Assortment |
| Wire Size Range |
22-10 AWG |
| Insulated |
Insulated |
| Comments |
Fully Insulated Butt Splice Assortment |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.076 lbs |
15-120
Gardner Bender Terminals, Terminal Kits and Assortments Series