15-151F
Gardner Bender Terminals, General Purpose Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15-151F Gardner Bender Terminals, General Purpose Disconnects Series, F.I. Disconnect, F, 22-16 AWG,

MFG Item Number
15-151F

15-151F Gardner Bender Terminals, General Purpose Disconnects Series, F.I. Disconnect, F, 22-16 AWG,

MFG Item Number
15-151F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Disconnects Series
Item #
15-151F
F.I. Disconnect, F, 22-16 AWG,

General Purpose Disconnects Series Information


Specifications

Specifications
Manufacturer Part Number 15-151F
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Description F.I. Disconnect, F, 22-16 AWG, 0.250in. Tab, Red; , CL/15
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.045 lbs