15-152P
Gardner Bender Terminals, General Purpose Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15-152P Gardner Bender Terminals, General Purpose Disconnects Series, Disconnect M/F Pairs Assortment,

MFG Item Number
15-152P

15-152P Gardner Bender Terminals, General Purpose Disconnects Series, Disconnect M/F Pairs Assortment,

MFG Item Number
15-152P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Disconnects Series
Item #
15-152P
Disconnect M/F Pairs Assortment,

General Purpose Disconnects Series Information


Specifications

Specifications
Manufacturer Part Number 15-152P
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Description Disconnect M/F Pairs Assortment, 22-10 AWG; , CL/12
Terminal Type Assortment
Wire Size Range 22-10 AWG
Insulated Insulated
Insulation Material Vinyl
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.04 lbs
Gross Weight 0.056 lbs