15-1608-C
Penn Union Terminal Blocks, 15-1600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15-1608-C Penn Union Terminal Blocks, 15-1600 Series, Noryl Terminal Block With Hinged Lid

MFG Item Number
151608C

15-1608-C Penn Union Terminal Blocks, 15-1600 Series, Noryl Terminal Block With Hinged Lid

MFG Item Number
151608C
Item Number
15-1608-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 15-1600 Series
Item #
15-1608-C
Noryl Terminal Block With Hinged Lid

15-1600 Series Information

  • For Use in Service Equipment, Switchboards, Panelboards, and Service Entrance Devices
  • Constructed with 94V‑1 Grade Noryl
  • Design Utilizes Adjustable, Metal Mounting Eyelets that Allow for Easy Installation and Evenly Distributed Mounting Screw Pressure

Specifications

Specifications
Manufacturer Part Number 151608C
Manufacturer Penn Union
Product Series 15-1600
Family Series Penn Union Terminal Blocks, 15-1600 Series
Description Noryl Terminal Block With Hinged Lid
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 10-6 AWG
Current Rating 60 A
CSA Voltage 600 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Side
Mounting Surface Mount
Hole Size 0.22 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs