15.5CAV0.5E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15.5CAV0.5E Eaton's Bussmann series Fuses, 15.5KV 0.5A 12 FUSE

MFG Item Number
15.5CAV0.5E

15.5CAV0.5E Eaton's Bussmann series Fuses, 15.5KV 0.5A 12 FUSE

MFG Item Number
15.5CAV0.5E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15.5CAV0.5E
15.5KV 0.5A 12 FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15.5CAV0.5E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series medium auxiliary fuse, 0.5 A, AC 15.5 kV, 327 x 41.3 mm, back-up
Fuse Type Medium Voltage
Current Rating 0.5 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 1.6486 lbs
Gross Weight 1.6486 lbs