15.5CAVH0.5E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15.5CAVH0.5E

Eaton's Bussmann series Fuses

15.5CAVH0.5E

Eaton's Bussmann series Fuses
15.5KV 0.5A 12 FUSE
MFG Item Number
15.5CAVH0.5E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15.5CAVH0.5E
15.5KV 0.5A 12 FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15.5CAVH0.5E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 0.5 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 0.5E, with striker
Fuse Type Medium Voltage
Current Rating 0.5 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 1.9842 lbs
Gross Weight 1.9842 lbs