15.5OFNH380G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15.5OFNH380G Eaton's Bussmann series Fuses, FUSE

MFG Item Number
15.5OFNH380G

15.5OFNH380G Eaton's Bussmann series Fuses, FUSE

MFG Item Number
15.5OFNH380G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15.5OFNH380G
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15.5OFNH380G
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 380 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Net Weight 0 lbs
Gross Weight 0.6406 lbs