15.5OHGMA80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15.5OHGMA80 Eaton's Bussmann series Fuses, 15.5KV 80A OILTIGHTFUSE1331

MFG Item Number
15.5OHGMA80

15.5OHGMA80 Eaton's Bussmann series Fuses, 15.5KV 80A OILTIGHTFUSE1331

MFG Item Number
15.5OHGMA80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15.5OHGMA80
15.5KV 80A OILTIGHTFUSE1331

Series Information

Specifications

Specifications
Manufacturer Part Number 15.5OHGMA80
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Oil fuse-link, medium voltage, 80 A, AC 15.5 kV, BS2692 F02, 63.5 x 359 mm, back-up, BS, IEC, ESI, with striker
Fuse Type Medium Voltage
Current Rating 80 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 5.732 lbs
Gross Weight 5.732 lbs