15.5OLGMA100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15.5OLGMA100 Eaton's Bussmann series Fuses, 15.5KV 100A 2.5 OIL FUSE

MFG Item Number
15.5OLGMA100

15.5OLGMA100 Eaton's Bussmann series Fuses, 15.5KV 100A 2.5 OIL FUSE

MFG Item Number
15.5OLGMA100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
15.5OLGMA100
15.5KV 100A 2.5 OIL FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15.5OLGMA100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Oil fuse-link, medium voltage, 100 A, AC 15.5 kV, BS2692 F02, 359 x 63.5 mm, back-up, BS, IEC, ESI, with striker
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 5.732 lbs
Gross Weight 5.732 lbs