Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150-006

Altech Enclosures

150-006

Altech Enclosures
AL1308-6 Aluminium Enclosure
MFG Item Number
150-006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
150-006
AL1308-6 Aluminium Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 150-006
Manufacturer Altech
Family Series Altech Enclosures
Description AL1308-6 Aluminium Enclosure
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 2 "
Net Weight 0 lbs
Gross Weight 0 lbs