Series Information
| Manufacturer Part Number | 150-013 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Enclosures |
| Description | AL3616-9 |
| Material | Aluminum |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| Nominal Height | 14 " |
| Nominal Width | 6 " |
| Nominal Depth | 4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |