Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150-016

Altech Enclosures

150-016

Altech Enclosures
AL3323-11 Aluminium Enclosure
MFG Item Number
150-016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
150-016
AL3323-11 Aluminium Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 150-016
Manufacturer Altech
Family Series Altech Enclosures
Description AL3323-11 Aluminium Enclosure
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 13 "
Nominal Width 9 "
Nominal Depth 4 "
Net Weight 0 lbs
Gross Weight 0 lbs