150-28140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150-28140 HellermannTyton Cable Ties, Ladder Stud Mount, 4.3in. Length,

MFG Item Number
150-28140

150-28140 HellermannTyton Cable Ties, Ladder Stud Mount, 4.3in. Length,

MFG Item Number
150-28140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
150-28140
Ladder Stud Mount, 4.3in. Length,

Series Information

Specifications

Specifications
Manufacturer Part Number 150-28140
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Ladder Stud Mount, 4.3in. Length, Stud Diameter .2in., Max Bundle Diameter 0.91in., PA66, Black, 500/pkg
Length 5.7 "
Nominal Length 6 "
Type Stud Mount
Width 0.4 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs