150-37791

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150-37791 HellermannTyton Cable Ties, 2-Piece Cable Tie/Arrowhead Mount,

MFG Item Number
150-37791

150-37791 HellermannTyton Cable Ties, 2-Piece Cable Tie/Arrowhead Mount,

MFG Item Number
150-37791
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Ties, Series
Item #
150-37791
2-Piece Cable Tie/Arrowhead Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 150-37791
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description 2-Piece Cable Tie/Arrowhead Mount, 6.5mm hole dia., 0.6-8.25mm Panel Thickness, PA66HIRHS, Black, 500/bag
Length 7.87 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Arrowhead Mount
Width 0.181 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs