150-55948

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150-55948 HellermannTyton Cable Ties, 2-Piece Cable Tie/Fir Tree Mount,

MFG Item Number
150-55948

150-55948 HellermannTyton Cable Ties, 2-Piece Cable Tie/Fir Tree Mount,

MFG Item Number
150-55948
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
150-55948
2-Piece Cable Tie/Fir Tree Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 150-55948
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description 2-Piece Cable Tie/Fir Tree Mount, 6.0in.L, .17in.- .20in. Mounting Hole Diameter, PA46, Grey, 500/pkg
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 30 lbs
Type Fir Tree Mount
Width 0.14 "
Material Polyamide
Color Gray, Natural
Net Weight 0 lbs
Gross Weight 0 lbs