150-95500
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150-95500

HellermannTyton Cable Tie Mounts

150-95500

HellermannTyton Cable Tie Mounts
Bundling Clip with Fir Tree, 1.46in.
MFG Item Number
150-95500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
150-95500
Bundling Clip with Fir Tree, 1.46in.

Series Information

Specifications

Specifications
Manufacturer Part Number 150-95500
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Bundling Clip with Fir Tree, 1.46in. Long, 0.03in. - 0.06in. Panel Thickness, PA66HIRHS, Bk, 1000/pkg
Mounting Clip
Color Black
Height 0.32 "
Width 0.32 "
Depth 1.46 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs