150-G5
Edwards Signaling Safety Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150-G5 Edwards Signaling Safety Switches, Door Opener Brass 24V Ac

MFG Item Number
150-G5

150-G5 Edwards Signaling Safety Switches, Door Opener Brass 24V Ac

MFG Item Number
150-G5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
150-G5
Door Opener Brass 24V Ac

Series Information

Specifications

Specifications
Manufacturer Part Number 150-G5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Safety Switches
Description Door Opener Brass 24V Ac
Voltage 24 VAC
Connection Type Screw Terminal
Status Indicator No
Net Weight 0 lbs
Gross Weight 0.84 lbs