Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
150-Z Edwards Signaling Safety Switches, Replacement Actuator Only,
150-Z Edwards Signaling Safety Switches, Replacement Actuator Only,
Description
Replacement Actuator Only,
Specifications
Specifications
| Manufacturer Part Number |
150-Z |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Safety Switches |
| Description |
Replacement Actuator Only, 150 Mag Z |
| Protection Rating |
IP67 |
| Status Indicator |
No |
| Approvals |
CSA, cURus, UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
150-Z
Edwards Signaling Safety Switches