Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1500-A-L1-S9-OCX
Item Number
1500-A-L1-S9-OCX
MFG Item Number
1500AL1S9OCX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Ametek APT |
| Family Series |
Ametek APT Miscellaneous |
| Manufacturer Part Number |
1500AL1S9OCX |
| Description |
Induction Relay |
| Net Weight |
1.05 lbs |
| Gross Weight |
0.675 lbs |
1500-A-L1-S9-OCX
Ametek APT Miscellaneous