Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1500-DSH Brady Labels, 0.25 in Vinyl NL BK on YL - 144/PK

MFG Item Number
94736

1500-DSH Brady Labels, 0.25 in Vinyl NL BK on YL - 144/PK

MFG Item Number
94736
Item Number
1500-DSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
1500-DSH
0.25 in Vinyl NL BK on YL - 144/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 94736
Manufacturer Brady
Family Series Brady Labels
Description Outdoor Vinyl 0.25 in Black on Yellow Numbers - Card of 144 Labels
Application General & Industrial, Pipe & Valve Marking, Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 0.25 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0006 lbs