150011
US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150011

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series

150011

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series
Gauge, 0-200psi, 4.5in., 1/2in.NPT
MFG Item Number
150011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1980 SOLFRUNT Series
Item #
150011
Gauge, 0-200psi, 4.5in., 1/2in.NPT

1980 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 150011
Manufacturer US Gauge
Product Series 1980 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series
Description Gauge, 0-200psi, 4.5in., 1/2in.NPT Entry, Lower Mount, 1980 Solfrunt
Range 0-200 psi
Case Size 4.5 "
Case Material PET
Tube & Socket Material Phosphor Bronze
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 1.925 lbs
Gross Weight 1.925 lbs