150025X
US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Quick Ship Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150025X

US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Quick Ship Series

150025X

US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Quick Ship Series
Guage, 0-100psi, 4.5in., 1/2-14ANPT,
MFG Item Number
150025X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1981 SOLFRUNT Quick Ship Series
Item #
150025X
Guage, 0-100psi, 4.5in., 1/2-14ANPT,

1981 SOLFRUNT Quick Ship Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 150025X
Manufacturer US Gauge
Product Series 1981 SOLFRUNT Quick Ship
Family Series US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Quick Ship Series
Description Guage, 0-100psi, 4.5in., 1/2-14ANPT, Std Movement, 1981+ Series, Solfrunt, Stainless Steel
Range 0-100 psi
Case Size 4.5 "
Case Material PET
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Window Composition Acrylic
Filler Medium Dry
Net Weight 1.82 lbs
Gross Weight 1.98 lbs