150035X
US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150035X

US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Series

150035X

US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Series
1981 SOLFRUNT
MFG Item Number
150035X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1981 SOLFRUNT Series
Item #
150035X
1981 SOLFRUNT

1981 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 150035X
Manufacturer US Gauge
Product Series 1981 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1981 SOLFRUNT Series
Description 1981 SOLFRUNT
Range 0-3,500 psi
Case Size 4.5 "
Case Material PET
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 1.785 lbs
Gross Weight 1.95 lbs