Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLP0212FPEX5Z01C OmniOn Power™ Power Supplies, CLP0212FPEX5Z01C POWER
MFG Item Number
150038518
CLP0212FPEX5Z01C OmniOn Power™ Power Supplies, CLP0212FPEX5Z01C POWER
MFG Item Number
150038518
Item Number
CLP0212FPEX5Z01C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
150038518 |
| Manufacturer |
OmniOn Power™ |
| Family Series |
OmniOn Power™ Power Supplies |
| Description |
Open Frame AC DC Converters 1 Output 12V 90 ~ 264 VAC Input |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Input Voltage |
90-264 VAC |
| Power |
200 W |
| Nominal Output Voltage |
12 VDC |
| Output Voltage |
12 VDC |
| Output Frequency |
50 Hz, 60 Hz |
| Output Current |
16.7 A |
| Mounting |
Panel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CLP0212FPEX5Z01C
OmniOn Power™ Power Supplies