150038520
OmniOn Power™ Power Supplies, CLP0212 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150038520

OmniOn Power™ Power Supplies, CLP0212 Series

150038520

OmniOn Power™ Power Supplies, CLP0212 Series
CLP0212FPEX5Z03C POWER
MFG Item Number
150038520
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, CLP0212 Series
Item #
150038520
CLP0212FPEX5Z03C POWER

CLP0212 Series Information

Specifications

Specifications
Manufacturer Part Number 150038520
Manufacturer OmniOn Power™
Product Series CLP0212
Family Series OmniOn Power™ Power Supplies, CLP0212 Series
Description Open Frame AC DC Converters 1 Output 12V 90 ~ 264 VAC Input
Nominal Input Voltage 120 VAC, 240 VAC
Input Voltage 90-264 VAC
Input Frequency 47-63 Hz
Nominal Output Voltage 12 VDC
Output Voltage 12 VDC
Output Current 16.7 A
Mounting Panel
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs